1-1/4 x 3/16 in. Concrete Anchor Stalgard® Carbon Steel
Ultracon+® 1-1/4 x 3/16 in. Concrete Anchor Stalgard® Carbon Steel
Frequently Purchased Together
Product Details
Product Details
- Available in several head styles
- Several colors and finishes to match application
- Removable (reusable in wood)
- High-low thread design for greater stability and grip
- Does not exert expansion forces
- No hole spotting required
- Good corrosion protection with Stalgard coating
- Gimlet point for self drilling into wood base material
Documents
Specifications
- ASTM:
- ASTM B-117, ASTM C-90, ASTM E-488
- Application:
- Doors, Guards, Lighting, Screened Enclosures, Shutters, Window Frames
- Coating:
- Stalgard®
- Collection:
- Ultracon+®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 3/16 in
- Drive Type:
- Hex
- Head Style:
- Hex
- Length:
- 1-1/4 in
- Material:
- Carbon Steel
- Product Type:
- Concrete Anchor
- Thread Length:
- 1