This product requires certification to purchase.

2-3/4 x 3/16 in. Concrete Anchor Stalgard® Carbon Steel

You last purchased this on
 
DEWALT

Ultracon+® 2-3/4 x 3/16 in. Concrete Anchor Stalgard® Carbon Steel

Brand image
You last purchased this on
 
DEWALT

Ultracon+® 2-3/4 x 3/16 in. Concrete Anchor Stalgard® Carbon Steel

  • Fast #
  • Part #DDFM12746
  • Item #9547435
  • Manufacturer Part #DFM12746
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in several head styles
  • Several colors and finishes to match application
  • Removable (reusable in wood)
  • High-low thread design for greater stability and grip
  • Does not exert expansion forces
  • No hole spotting required
  • Good corrosion protection with Stalgard coating
  • Gimlet point for self drilling into wood base material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-117, ASTM C-90, ASTM E-488
Application:
Doors, Guards, Lighting, Screened Enclosures, Shutters, Window Frames
Coating:
Stalgard®
Collection:
Ultracon+®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
3/16 in
Drive Type:
Phillips
Head Style:
Flat
Length:
2-3/4 in
Material:
Carbon Steel
Product Type:
Concrete Anchor
Thread Length:
1.875