This product requires certification to purchase.

2-1/4 x 3/16 in. Mechanical Anchor Stalgard® Carbon Steel

You last purchased this on
 
DEWALT

Ultracon+® 2-1/4 x 3/16 in. Mechanical Anchor Stalgard® Carbon Steel

  • Fast #
  • Part #DDFM12704
  • Item #9547565
  • Manufacturer Part #DFM12704
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Ultracon+® 2-1/4 x 3/16 in. Mechanical Anchor Stalgard® Carbon Steel

  • Fast #
  • Part #DDFM12704
  • Item #9547565
  • Manufacturer Part #DFM12704
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 36000
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Available in several head styles
  • Several colors and finishes to match application
  • Removable (reusable in wood)
  • High-low thread design for greater stability and grip
  • Does not exert expansion forces
  • No hole spotting required
  • Good corrosion protection with Stalgard coating
  • Gimlet point for self drilling into wood base material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-117, ASTM E-488
Application:
Doors, Guards, Lighting, Screened Enclosures, Shutters
Coating:
Stalgard®
Collection:
Ultracon+®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
3/16 in
Drive Type:
Hex
Head Style:
Slotted
Length:
2-1/4 in
Material:
Carbon Steel
Product Type:
Mechanical Anchor
Thread Length:
1.875