This product requires certification to purchase.

You last purchased this on
 
DEWALT

Unidoor

  • Fast #
  • Part #DDWMT72199OSP
  • Item #7055583
  • Manufacturer Part #DWMT72199OSP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Unidoor

  • Fast #
  • Part #DDWMT72199OSP
  • Item #7055583
  • Manufacturer Part #DWMT72199OSP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Anti-slip design delivers 400% more gripping power to help reduce fastener damage and provide torque
  • Long panel forging for reach and leverage
  • Fifteen degree offset open end allows an increased range of arc swing in tight spaces
  • Stamped hashmark pattern on wrench handle provides added grip points
  • Sizes stamped twice on both sides of wrench handle for easier size identification
  • Stamped markings provide permanent visibility and prevents wear over time
  • Requires Certification

Documents


Specifications

Capacity:
3/4 in
Collection:
Unidoor
Color Finish Name:
Polished Chrome
Handle Material:
Metal
Height:
1-1/5 in
Length:
14 in
Material:
Tempered Glass, Aluminum, Brass
Maximum Capacity:
3/4 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Size:
3/4 in
Weight:
0.87 lb
Width:
56 in
WrenchType:
Combination