Wet and Dry Vacuum Replacement Filter
Wet and Dry Vacuum Replacement Filter
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 448-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits DCV580 & DCV581H
- H.E.P.A. filter traps 99.97% of dust as small as 0.3 microns
- Wet/dry filter eliminates change overs
- Washable & reusable filter; tap or water rinse to clean
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- DCV580 and DCV581H Wet Dry Vacuums
- Height:
- 4-47/50 in
- Length:
- 4-4/5 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Filter
- UL Listed:
- No
- Vacuum Type:
- Wet & Dry
- Weight:
- 0.468 lb