Wood Knocker II®
Frequently Purchased Together
Product Details
Product Details
- Fast and simple to install, low installed cost
- Sturdy base design resists inserts from being kicked over after placement
- Color coded by size for simple identification, can be further marked by trade and/or utility
- Inserts can be installed in form pours only 3.5" thick; low profile (LP) inserts can be installed in form pours only 2.5" thick (see installation details)
- Suitable for seismic and wind loading (see design information)
- Multi thread inserts allow for multiple diameters using the same part
Documents
Specifications
- Application:
- Hanging Pipe, Sprinkler Systems, HVAC Ductwork, Strut Channel, Trapeze, Conduit, Lighting Systems, Seismic
- Collection:
- Wood Knocker II®
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter:
- 3/4 in
- Length:
- 2 in
- Material:
- Carbon Steel, Plastic
- Product Type:
- Concrete Insert
- UL Listed:
- No