This product requires certification to purchase.

50 ft. Brushless Drain Snake Kit

You last purchased this on
 
DEWALT

XR® 50 ft. Brushless Drain Snake Kit

  • Fast #
  • Part #DDCD200D1
  • Item #7367939
  • Manufacturer Part #DCD200D1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

XR® 50 ft. Brushless Drain Snake Kit

  • Fast #
  • Part #DDCD200D1
  • Item #7367939
  • Manufacturer Part #DCD200D1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5/16 in Cable Diameter
  • Use in up to 3 in pipes with removable drum that accepts up to 3/8 in x 25 ft cable
  • Illuminate dark work areas with the pivoting LED and 3 brightness modes
  • Variable speed trigger with drill-style inline forward/reverse button
  • Protect surfaces from rotating drum with the fixed outer shroud
  • Quickly lock/release cable with the sliding nose cone
  • Requires Certification

Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
Battery Type:
Lithium
Cable Length (ft):
25 ft
Collection:
XR®
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Diameter:
10 in
Fits Pipe Size:
3 in
Height:
11-1/2 in
Length:
16-7/50 in
Maximum Drum Capacity:
5/16 in x 50 ft
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UL Listed:
No
Volts:
20V
Weight:
11.7 lb