50 ft. Brushless Drain Snake Tool Only
XR® 50 ft. Brushless Drain Snake Tool Only
Frequently Purchased Together
Product Details
Product Details
- 5/16 in Cable Diameter
- Use in up to 3 in pipes with removable drum that accepts up to 3/8 in x 35 ft cable
- Illuminate dark work areas with the pivoting LED and 3 brightness modes
- Variable speed trigger with drill-style inline forward/reverse button
- Protect surfaces from rotating drum with the fixed outer shroud
- Quickly lock/release cable with the sliding nose cone
- 70 Lumens, pivoting LED
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Battery Type:
- Lithium
- Cable Length (ft):
- 50 ft
- Collection:
- XR®
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Diameter:
- 10 in
- Fits Pipe Size:
- 3 in
- Height:
- 11-1/2 in
- Length:
- 16-7/50 in
- Maximum Drum Capacity:
- 5/16 in x 50 ft
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 11.7 lb