This product requires certification to purchase.

18V Heavy Duty Battery Pack

You last purchased this on
 
DEWALT

XRP™ 18V Heavy Duty Battery Pack

  • Fast #
  • Part #DDC9180
  • Item #3469147
  • Manufacturer Part #DC9180
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

XRP™ 18V Heavy Duty Battery Pack

  • Fast #
  • Part #DDC9180
  • Item #3469147
  • Manufacturer Part #DC9180
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 494
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Compatible with DEWALT® 18 Volt tools
  • Lightweight design- 1.5 Lbs, same weight as an 12V NiCd battery
  • Requires XRP™ Li-Ion compatible charger (DC9310, DC9320 or DC9319)
  • XRP™ Li-Ion extended run-time battery provides long run-time & battery life
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Requires Certification

Documents


Specifications

Battery Size:
18V
Battery Type:
Lithium
Brand Model Compatibility:
DEWALT®18V Tools
Collection:
XRP™
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Volts:
18V
Weight:
1.5 lb