Battery Pack
XRP™ Battery Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- High capacity XRP™ battery has 25% more run-time than standard NiCAD batteries
- Powers entire DEWALT® line of 18V tools allowing users to run multiple tools off of the same battery pack
Specifications
- AMP:
- 2.2
- Battery Size:
- 18V
- Battery Type:
- Nickel-cadmium
- Brand Model Compatibility:
- 18V Tools
- Collection:
- XRP™
- Color Finish Name:
- Yellow/Black
- GSA Approved:
- Yes
- Height:
- 7 in
- Length:
- 3-31/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Volts:
- 18V
- Weight:
- 2.15 lb