Cordless 18V 1/2 in Hammer Drill Kit
XRP™ Cordless 18V 1/2 in Hammer Drill Kit
Product Details
Product Details
- Number of speed setting 3
Recommended Accessories
Specifications
- Battery Type:
- Nickel-cadmium
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- XRP™
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Height:
- 4-7/10 in
- Length:
- 9-1/4 in
- Material:
- Metal, Plastic
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 2000
- Tool Type:
- Hammer Drill Kit
- Volts:
- 18V
- Watts:
- 450 W
- Weight:
- 6.2 lb