Zip-It®
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 40000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for mounting light electrical fixtures, fastening drapery supports, installing phone systems, miscellaneous hardware, etc.
- Offered with and without screws and available in kits.
Documents
Specifications
- Collection:
- Zip-It®
- FM Approved:
- No
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Anchor Kit
- Size:
- #8
- UL Listed:
- No