4 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve
4 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1
- AWWA:
- AWWA C-111
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Gear Operator
- Valve Size:
- 4 in
- Valve Type:
- Plug Valve