This product requires certification to purchase.

4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

You last purchased this on
 
Dezurik

4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #D118FP
  • Item #15805
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dezurik

4 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #D118FP
  • Item #15805
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
AWWA:
AWWA C-111
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Operator:
Wheel Handle
Valve Size:
4 in
Valve Type:
Plug Valve