This product requires certification to purchase.

2 in. Cast Iron 175 psi IPS Wheel Handle Plug Valve

You last purchased this on
 
Dezurik

2 in. Cast Iron 175 psi IPS Wheel Handle Plug Valve

  • Fast #
  • Part #D118TSK
  • Item #20018
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dezurik

2 in. Cast Iron 175 psi IPS Wheel Handle Plug Valve

  • Fast #
  • Part #D118TSK
  • Item #20018
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
AWWA:
AWWA C-111
Material:
Cast Iron
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Valve Operator:
Wheel Handle
Valve Size:
2 in
Valve Type:
Plug Valve