16 in. V-Port Knife Gate Valve
KGC 16 in. V-Port Knife Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.47, ANSI B16.5
- ASME:
- ASME B16.20
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Chemical, Petrochemical, Pulp and Paper
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Round Port
- Valve Seat Material:
- Metal
- Valve Size:
- 16 in
- Valve Type:
- Knife Gate Valve