12 in. Cast Iron Mechanical Joint Gear Operator Plug Valve
Style PEC 12 in. Cast Iron Mechanical Joint Gear Operator Plug Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DeZURIK eccentric plug valves are used to handle clean and dirty liquids, sludge, slurries and gases
- They can be used for either isolation/shutoff or throttling/control services
- The quarter turn eccentric action and resilient plug facings ensure lasting bubble-tight shutoff
- As the eccentric plug rotates from open to closed, it moves into a raised eccentric seat
- When in the open position, the plug is out of the flow path
- As the plug closes, it moves eccentrically toward the seat without scraping the seat or body walls, so there is no plug binding or wear
- The resilient plug face makes full, uniform, firm contact with the seat for bubble-tight shutoff
- Eccentric plug valves feature a rectangular port design that provides wide tolerance seating geometry for lasting superior shutoff
- The eccentric plug action and resilient plug facings assure lasting dead-tight shutoff
- Standard features include corrosion-resistant bearings, welded nickel seat, grit excluders, and adjustable stem seal packing
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-111, AWWA C-517
- Coating:
- Epoxy
- Collection:
- Style PEC
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Material:
- Cast Iron, Nickel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 175#
- Recommended Valve Application:
- Gas, Sludge, Slurry
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Rectangular Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 12 in
- Valve Type:
- Plug Valve