This product requires certification to purchase.

2 x 1-1/2 in. Threaded 150# Domestic Flat Face Forged Steel Flange

You last purchased this on
 

2 x 1-1/2 in. Threaded 150# Domestic Flat Face Forged Steel Flange

  • Fast #
  • Part #DFFTFKJ
  • Item #4408677
  • Manufacturer Part #14B020012
3.3 out of 5 Customer Rating
You last purchased this on
 

2 x 1-1/2 in. Threaded 150# Domestic Flat Face Forged Steel Flange

  • Fast #
  • Part #DFFTFKJ
  • Item #4408677
  • Manufacturer Part #14B020012
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Flange Type:
Flat Face
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No