This product requires certification to purchase.

20 in x 25 in Filter Box

You last purchased this on
 
DFW Duct Fabrication

20 in x 25 in Filter Box

  • Fast #
  • Part #SMPDF2025
  • Item #4067475
  • Manufacturer Part #N/A
4 out of 5 Customer Rating
You last purchased this on
 
DFW Duct Fabrication

20 in x 25 in Filter Box

  • Fast #
  • Part #SMPDF2025
  • Item #4067475
  • Manufacturer Part #N/A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Duct Plenum Type:
Filter Box
Length:
20 in
Size:
20 in x 25 in
Width:
25 in