This product requires certification to purchase.

11 x 12 in. Sewer Box

You last purchased this on
 
DFW Plastics

Austin 11 x 12 in. Sewer Box

  • Fast #
  • Part #DDFW1017NP2102
  • Item #7840272
  • Manufacturer Part #DFW1017NP2-10-2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DFW Plastics

Austin 11 x 12 in. Sewer Box

  • Fast #
  • Part #DDFW1017NP2102
  • Item #7840272
  • Manufacturer Part #DFW1017NP2-10-2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Austin
Height:
12 in
Length:
16 in
NSF Certified:
No
Product Type:
Meter Box
UL Listed:
No
Waterworks Application:
Sewer
Width:
11 in