This product requires certification to purchase.

You last purchased this on
 
DFW Plastics

  • Fast #
  • Part #DDFW1218111MWFSAWS
  • Item #3093393
  • Manufacturer Part #D1218-RWSBSM
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DFW Plastics

  • Fast #
  • Part #DDFW1218111MWFSAWS
  • Item #3093393
  • Manufacturer Part #D1218-RWSBSM
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty boxes are made of engineered polymer designed for specific use as water meter boxes
  • Polymer is blended to accommodate extreme weather conditions and withstand constant ground movement
  • Heavy duty boxes have a thick flange design at the top of the box that provides protection to all the plastic lids or the metal ring that is used to seat the lid
  • This maintains the shape of the box, providing a constant opening for ease of access
  • Heavy duty boxes accommodate cast iron or ductile iron rings to provide additional support required by municipalities
  • Heavy duty boxes have a bottom flange design that resists settling of the box after installation
  • Heavy duty boxes have a non-tapered wall to accommodate for ease of adjustment in the field without having to dig the entire meter box out of the ground
  • Heavy duty lids patented features include options for AMR/AMI systems
  • Heavy duty boxes & lids are available with bolt down or key lock mechanisms
  • Heavy duty series are available in black, blue, purple, green, gray, or sand colors
  • Requires Certification

Documents


Specifications

Height:
11 in
Length:
12 in
Material:
Plastic
Material Type:
Polymer
NSF Certified:
No
Product Type:
Meter Box
UL Listed:
No
Width:
18 in