This product requires certification to purchase.

You last purchased this on
 
DFW Plastics

  • Fast #
  • Part #DDFW2818FR
  • Item #1742019
  • Manufacturer Part #DFW-2818-R
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DFW Plastics

  • Fast #
  • Part #DDFW2818FR
  • Item #1742019
  • Manufacturer Part #DFW-2818-R
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Black
Height:
19 in
Length:
28-5/8 in
Material:
Plastic, Cast Iron
Material Type:
LLDPE
Product Type:
Meter Pit, Ring
Waterworks Application:
Water