This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #DGDIAFRBUFIPS30
  • Item #1333459
  • Manufacturer Part #I110G300
4.5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #DGDIAFRBUFIPS30
  • Item #1333459
  • Manufacturer Part #I110G300
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
30 in
Fitting Size 2:
30 in
Fitting Sizes:
30 in
Fitting Type:
Straight
Flange Type:
Backup
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
UL Listed:
No