This product requires certification to purchase.

1 in. Ductile Iron Flanged Diaphragm Valve

You last purchased this on
 
Dia-Flow

1 in. Ductile Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2441M943G
  • Item #7573139
  • Manufacturer Part #2441-M-943
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dia-Flow

1 in. Ductile Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2441M943G
  • Item #7573139
  • Manufacturer Part #2441-M-943
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bubble tight shut-off – tight shut-off across weir is independent of line pressure
  • Bonnet isolation - separates working components of valve from process fluids
  • Packing-less design – no packing gland adjustments or stem seal leaks of dangerous media
  • In-line maintenance – bonnet assembly can be removed without taking valve out of line
  • Streamlined fluid passage – Body design has minimal pockets or cavities where media can accumulate or entrap
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
350
Pressure - Maximum:
240 psi
Pressure Class:
200#
Recommended Valve Application:
Acid, Chemical, Chlorine, Gas
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Sealed
Valve Operator:
Hand Wheel
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Diaphragm Valve