4 in. Cast Iron Flanged Diaphragm Valve
4 in. Cast Iron Flanged Diaphragm Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 350
- Pressure Class:
- 200#
- Recommended Valve Application:
- Chemical, Water
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Diaphragm Valve