This product requires certification to purchase.

4 in. Ductile Iron Flanged Diaphragm Valve

You last purchased this on
 
Dia-Flow

4 in. Ductile Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2556TM903P
  • Item #3957792
  • Manufacturer Part #4-2556-TM-903PFA
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dia-Flow

4 in. Ductile Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2556TM903P
  • Item #3957792
  • Manufacturer Part #4-2556-TM-903PFA
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron, Plastic
Material Type:
PTFE
Maximum Temperature:
350
Media:
Gas
Pressure - Maximum:
150 psi
Pressure Class:
200#
Recommended Valve Application:
Chemical, Water
Valve Body Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Type:
Diaphragm Valve