This product requires certification to purchase.

1/2 - 1-1/4 x 1/4 in. Hex Impact Drill Bit 6-Piece

You last purchased this on
 
Diablo Tools

1/2 - 1-1/4 x 1/4 in. Hex Impact Drill Bit 6-Piece

  • Fast #
  • Part #DDSPD4920S6
  • Item #9815246
  • Manufacturer Part #DSPD4920-S6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

1/2 - 1-1/4 x 1/4 in. Hex Impact Drill Bit 6-Piece

  • Fast #
  • Part #DDSPD4920S6
  • Item #9815246
  • Manufacturer Part #DSPD4920-S6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6-piece set offers 35% in savings
  • Up to 60X longer life in nail-embedded wood versus standard spade bits in nail-embedded wood applications
  • Ultra-sharp DEMO-Edge™ cutting edge design delivers extreme durability and longer life
  • Dura-Tip™ withstands nail hits while effortlessly pulling bit through wood
  • Optimized curved paddle design quickly removes chip build-up and withstands nail hits for more holes per charge
  • Impact Strong™ increases shank stability and durability
  • Maximum performance in cordless and corded impact and drill drivers
  • Set features 6 bits: 1/2 in., 5/8 in., 3/4 in., 7/8 in., 1 in. and 1-1/4 in
  • Requires Certification

Specifications

Application:
Clean Wood, Nails
Bit Diameter(s) (In):
1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/4 in
Color Finish Name:
Red
Depth:
10-11/20 in
Drill Bit Type:
Impact
Height:
1 in
Length:
6 in
Material:
High Speed Steel
Number of Pieces:
6 Piece
Number of Tools Included:
6
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Bit
Weight:
1.47 lb
Width:
10-2/25 in