This product requires certification to purchase.

1/2 - 1-1/8 in. Hex Drill Bit 3-Piece

You last purchased this on
 
Diablo Tools

1/2 - 1-1/8 in. Hex Drill Bit 3-Piece

  • Fast #
  • Part #DDSDS003
  • Item #9359546
  • Manufacturer Part #DSDS003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

1/2 - 1-1/8 in. Hex Drill Bit 3-Piece

  • Fast #
  • Part #DDSDS003
  • Item #9359546
  • Manufacturer Part #DSDS003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-piece set savings up to 15%
  • Split Point Tip 132° for increased speed, maximum durability and up to 6X longer life
  • Accu-Grind technology for up to 2X faster cuts in drilling and hole making
  • Optimized dual flute design for jam-free cuts
  • Impact Strong 1/4 in. hex shank for use with drills and impact drivers
  • Corded and cordless tool efficiency in high-speed mode for up to 75% more holes per battery charge
  • Increased step heights for easier drilling of common hole sizes
  • Easy to read, laser marked steps for drilling holes of varying sizes
  • Ideal for electrical, plumbing and HVAC contractors
  • Requires Certification

Specifications

Application:
Electrical, HVAC, Plumbing
Bit Diameter(s) (In):
1/2 in, 7/8 in, 1-1/8 in
Depth:
5-1/5 in
Height:
1-7/10 in
Material:
High Speed Steel
Number of Pieces:
3 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.8 lb
Width:
4-3/10 in