This product requires certification to purchase.

1/2 x 39/100 in. 3-Flat Installer Bit 1 Piece

You last purchased this on
 
Diablo Tools

1/2 x 39/100 in. 3-Flat Installer Bit 1 Piece

  • Fast #
  • Part #DDIB1080
  • Item #8457265
  • Manufacturer Part #DIB1080
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

1/2 x 39/100 in. 3-Flat Installer Bit 1 Piece

  • Fast #
  • Part #DDIB1080
  • Item #8457265
  • Manufacturer Part #DIB1080
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ultra-sharp tip for fast straight holes in clean wood or stacked lumber
  • Black oxide coated flutes for fast chip removal
  • 3-Flat Shank eliminates spinning in drill chucks
  • Small hole in flute for easily pulling wires and cables through walls, ceilings and floors
  • Extended length for access in hard to reach areas
  • Maximum performance in cordless and corded drill drivers
  • Requires Certification

Specifications

Application:
Concrete
Bit Diameter(s) (In):
1/2 in
Bit Length:
18
Bit Sizes:
1/2 in
Coating:
Black Oxide
Depth:
20-1/10 in
Diameter:
1/2 in
Drill Bit Type:
Installer
Drilling Depth (in):
3 in
Height:
1-1/10 in
Length:
18 in
Material:
High Speed Steel, Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
39/100 in
Shank Style:
3-Flat
Tool Type:
Installer Bit
Weight:
0.61 lb
Width:
1-1/4 in