This product requires certification to purchase.

1/2 in. SDS-Plus Specialty Percussion 2-Cutter Stop Bit 1 Piece

You last purchased this on
 
Diablo Tools

1/2 in. SDS-Plus Specialty Percussion 2-Cutter Stop Bit 1 Piece

  • Fast #
  • Part #DDMAST1020
  • Item #8457181
  • Manufacturer Part #DMAST1020
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

1/2 in. SDS-Plus Specialty Percussion 2-Cutter Stop Bit 1 Piece

  • Fast #
  • Part #DDMAST1020
  • Item #8457181
  • Manufacturer Part #DMAST1020
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Stop Collar for efficient shallow anchor installations
  • Optimized brazing and hardening process extends life of carbide tips and increases productivity
  • Maximum performance in corded and cordless SDS-Plus rotary hammers
  • Requires Certification

Specifications

Application:
Concrete
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Depth:
1/2 in
Diameter:
1/2 in
Drill Bit Type:
Specialty, Percussion, 2-Cutter, Stop
Drilling Depth (in):
13/16 in
Height:
10-1/4 in
Material:
High Speed Steel, Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
39/100 in
Shank Style:
SDS-Plus
Tool Type:
Cutter, Stop
Weight:
0.2 lb
Width:
2 in