1/2 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece
1/2 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece
Frequently Purchased Together
Product Details
Product Details
- Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
- Stop Collar for efficient shallow anchor installations
- Optimized brazing and hardening process extends life of carbide tips and increases productivity
- Maximum performance in corded and cordless SDS-Plus rotary hammers
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 1/2 in
- Depth:
- 1/2 in
- Diameter:
- 1/2 in
- Drill Bit Type:
- Specialty, Percussion
- Drilling Depth (in):
- 1-11/16 in
- Height:
- 10-1/4 in
- Material:
- High Speed Steel, Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 39/100 in
- Shank Style:
- SDS-Plus 2
- Tool Type:
- Cutter
- Weight:
- 0.22 lb
- Width:
- 2 in