1/4 - 3/8 in. Socket Adapter
1/4 - 3/8 in. Socket Adapter
Frequently Purchased Together
Product Details
Product Details
- Diablo's socket adapters deliver ultimate performance and maximum durability in converting impact and standard drill drivers into socket wrenches
- Easily convert impact drivers and standard drill drivers into socket wrenches
- Compatible with standard and deep well sockets
- Ultra-strength pin allows for better retention to the socket
- Torque resistant design for less stress on the adapter and the socket
- Impact strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved bit type and size for easy identification
- Optimized heat treatment process strengthens the bit for impact resistance and stability
- Maximum stability in in cordless and corded impact and drill drivers
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Drive Size:
- 1/4 in - 3/8 in
- Drive Type:
- Hex
- Height:
- 53/100 in
- Length:
- 2 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Socket Adapter
- UL Listed:
- No
- Weight:
- 0.06 lb
- Width:
- 1-4/5 in