1/4 in. Hex Driver Bit (Pack of 2)
1/4 in. Hex Driver Bit (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- Extreme durability and impact resistance for up to 50X longer life versus standard bits
- Torque resistant design for less stress on the tip
- Optimized tip design reduces wear, minimizes breakage and prevents slippage
- Impact Strong™ increases shank stability and durability
- Rust protection coating for superior wear and corrosion resistance
- Laser engraved bit type and size for easy identification
- Optimized heat treatment process strengthens the bit for impact resistance and stability
- Maximum stability in in cordless and corded impact and drill drivers
Specifications
- Application:
- Drill Drivers, Stripping
- Bit Length:
- 1
- Coating:
- Rust Resistant
- Depth:
- 1-1/2 in
- Drill Bit Type:
- Driver
- Height:
- 29/100 in
- Length:
- 1 in
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 2
- Package Quantity:
- Pack of 2
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Driver Bit
- Weight:
- 0.03 lb
- Width:
- 1-4/5 in