This product requires certification to purchase.

1/4 in. Hex Driver Bit (Pack of 5)

You last purchased this on
 
Diablo Tools

1/4 in. Hex Driver Bit (Pack of 5)

  • Fast #
  • Part #DDT152P5
  • Item #8456621
  • Manufacturer Part #DT152P5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

1/4 in. Hex Driver Bit (Pack of 5)

  • Fast #
  • Part #DDT152P5
  • Item #8456621
  • Manufacturer Part #DT152P5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Drill Drivers, Screwdriver, Stripping
Bit Length:
2
Bit Sizes:
#15
Coating:
Rust Resistant
Depth:
4-3/4 in
Drill Bit Type:
Driver
Height:
3/10 in
Material:
High Speed Steel
Number of Tools Included:
5
Package Quantity:
Pack of 5
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Driver Bit
Weight:
0.09 lb
Width:
2-17/20 in