This product requires certification to purchase.

1/4 in. Hex Driver Bit 1 Piece

You last purchased this on
 
Diablo Tools

1/4 in. Hex Driver Bit 1 Piece

Brand image
You last purchased this on
 
Diablo Tools

1/4 in. Hex Driver Bit 1 Piece

  • Fast #
  • Part #DDPH12P1
  • Item #8456952
  • Manufacturer Part #DPH12P1
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Drill Drivers, Stripping
Bit Length:
2
Coating:
Rust Resistant
Depth:
4-17/20 in
Drill Bit Type:
Driver
Height:
3/10 in
Length:
2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Driver Bit
Weight:
0.02 lb
Width:
1-4/5 in


Customers Also Bought
1–6 of 18 items
Part #DDPHV2S3
Item #8456427
3.3 out of 5 Customer Rating
Requires Certification
Part #M48207851
Item #3810028
4.9 out of 5 Customer Rating
Requires Certification
Part #DDW5222
Item #550681
4.4 out of 5 Customer Rating
Requires Certification
Part #D350N127
Item #7919507
5 out of 5 Customer Rating
Requires Certification
Part #D400E119
Item #7919203
4.8 out of 5 Customer Rating
Requires Certification
Part #M48324004
Item #7034006
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDPHV2S3
Item #8456427
3.3 out of 5 Customer Rating
Requires Certification
Part #DDSDS003
Item #9359546
5 out of 5 Customer Rating
Requires Certification
Part #DDSQ22P5
Item #8456795
5 out of 5 Customer Rating
Requires Certification
Part #DDPHV1S3
Item #8456203
4.5 out of 5 Customer Rating
Requires Certification
Part #DDSD0875S12
Item #8133029
5 out of 5 Customer Rating
Requires Certification
Part #DDMAPL4250
Item #8457239
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing