This product requires certification to purchase.

1/4 x 39/100 in. SDS-Plus Specialty Percussion Hammer Drill Bit 1 Piece

You last purchased this on
 
Diablo Tools

1/4 x 39/100 in. SDS-Plus Specialty Percussion Hammer Drill Bit 1 Piece

Brand image
You last purchased this on
 
Diablo Tools

1/4 x 39/100 in. SDS-Plus Specialty Percussion Hammer Drill Bit 1 Piece

  • Fast #
  • Part #DDMAPL2930
  • Item #8457119
  • Manufacturer Part #DMAPL2930
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hex collar compatible with anchor drive sleeve
  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Tri-Metal Diffusion Bonding provides heat resistance and prevents breakage of the full-carbide heat for maximum life and productivity
  • Optimized four-flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Maximum performance in cordless and corded SDS-Plus rotary hammers
  • Requires Certification

Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
1/4 in
Bit Length:
6
Bit Sizes:
1/4 in
Depth:
19/50 in
Diameter:
1/4 in
Drill Bit Type:
Specialty, Percussion, Hammer
Drilling Depth (in):
3-1/2 in
Height:
8-1/4 in
Length:
6 in
Material:
High Speed Steel, Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
39/100 in
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
Weight:
0.15 lb
Width:
2 in


Customers Also Bought
1–6 of 18 items
Part #M48207655
Item #4845019
4.8 out of 5 Customer Rating
Requires Certification
Part #M48899249
Item #7740412
4.2 out of 5 Customer Rating
Requires Certification
Part #M48892722
Item #3802904
5 out of 5 Customer Rating
Requires Certification
Part #DDW5404
Item #760399
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDSD0750S09
Item #8133028
4.2 out of 5 Customer Rating
Requires Certification
Part #DDDEV25S3
Item #8456213
5 out of 5 Customer Rating
Requires Certification
Part #DDSD1375S15
Item #8133455
5 out of 5 Customer Rating
Requires Certification
Part #DDMAMM1190S5
Item #8457179
5 out of 5 Customer Rating
Requires Certification
Part #DDT152P5
Item #8456621
5 out of 5 Customer Rating
Requires Certification
Part #DDT202P5
Item #8455981
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing