This product requires certification to purchase.

1-1/2 x 10 in. SDS-Plus Chisel Bit

You last purchased this on
 
Diablo Tools

1-1/2 x 10 in. SDS-Plus Chisel Bit

  • Fast #
  • Part #DDMAPLCH2020
  • Item #8456333
  • Manufacturer Part #DMAPLCH2020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

1-1/2 x 10 in. SDS-Plus Chisel Bit

  • Fast #
  • Part #DDMAPLCH2020
  • Item #8456333
  • Manufacturer Part #DMAPLCH2020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extreme durability and longer life in tile removal
  • A unique heat treatment process strengthens the chisel for impact resistance and stability
  • Specially designed edge removes tiles in one piece
  • Maximum performance in cordless and corded SDS-Plus and SDS-Max rotary hammers
  • Requires Certification

Specifications

Application:
Demolition, Removal
Bit Diameter(s) (In):
1-1/2 in
Bit Length:
10
Drill Bit Type:
Chisel
Height:
1-1/20 in
Length:
10 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Plus
Tool Type:
Chisel
Weight:
0.72 lb
Width:
1-13/20 in