1-1/4 in. Oscillating Blade
1-1/4 in. Oscillating Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-Pack provides up to 33% in savings
- High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
- Curve Contact Edge for precise, clean plunge cuts with less vibration
- Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
- 1-1/2 in. cutting depth
- Universal interface design fits most tools, no adapters needed
- Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
- Not compatible with Starlock tools
Specifications
- Application:
- General Purpose
- Color Finish Name:
- Black
- Height:
- 6-29/50 in
- Length:
- 1-1/4 in
- Material:
- Carbide
- Number of Tools Included:
- 1
- Product Type:
- Oscillating Blade
- Weight:
- 0.22 lb
- Width:
- 4-1/3 in