This product requires certification to purchase.

1-3/8 in. Hole Saw 1-Piece

You last purchased this on
 
Diablo Tools

1-3/8 in. Hole Saw 1-Piece

  • Fast #
  • Part #DDHS1375DG
  • Item #9817378
  • Manufacturer Part #DHS1375DG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

1-3/8 in. Hole Saw 1-Piece

  • Fast #
  • Part #DDHS1375DG
  • Item #9817378
  • Manufacturer Part #DHS1375DG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diamond grit for longer life and faster material removal
  • Continuous rim design for smooth drilling and reduced chipping in masonry applications
  • Open slot design for easy plug removal
  • No pilot bit needed, simply drill at a 45° angle or with a jig
  • Compatible with Diablo's SnapLock™ PLUS mandrel system for quick and easy cup changes with no down time
  • Drills porcelain tile, ceramic tile, granite, marble, slate, and glass
  • For use with a hand-held drill
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-3/8 in
Bit Sizes:
1-3/8 in
Blade Material:
Diamond
Depth:
5-3/25 in
Diameter:
1-3/8 in
Height:
1-81/100 in
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
0.22 lb
Width:
3-47/100 in