This product requires certification to purchase.

3/4 x 10 in. SDS-Plus Chisel Bit

You last purchased this on
 
Diablo Tools

3/4 x 10 in. SDS-Plus Chisel Bit

  • Fast #
  • Part #DDMAPLCH2030
  • Item #8456645
  • Manufacturer Part #DMAPLCH2030
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

3/4 x 10 in. SDS-Plus Chisel Bit

  • Fast #
  • Part #DDMAPLCH2030
  • Item #8456645
  • Manufacturer Part #DMAPLCH2030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extreme durability and longer life in general demolition and clearing reinforcements
  • A unique heat treatment process strengthens the chisel for impact resistance and stability
  • Twist Point design resists jamming for faster chipping and material evacuation
  • Self-Sharpening for increased productivity and longer life
  • Maximum performance in cordless and corded SDS-Plus and SDS-Max rotary hammers
  • Requires Certification

Specifications

Application:
Demolition, Removal
Bit Diameter(s) (In):
3/4 in
Bit Length:
10
Drill Bit Type:
Chisel
Height:
11/20 in
Length:
10 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Plus
Tool Type:
Chisel
Weight:
0.52 lb
Width:
1-3/5 in