This product requires certification to purchase.

10X18X5/8 FLAT TOP

You last purchased this on
 
Diablo Tools

10X18X5/8 FLAT TOP

  • Fast #
  • Part #DLM71M010
  • Item #9686406
  • Manufacturer Part #LM71M010
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

10X18X5/8 FLAT TOP

  • Fast #
  • Part #DLM71M010
  • Item #9686406
  • Manufacturer Part #LM71M010
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Ripping Blend for Maximum Performance
  • Heavy-Duty Thick Kerf and Plate ensure a stable, flat blade for long cutting life in extreme ripping conditions
  • Large Gullets allow for fast ripping and easy chip removal
  • Silver Ice Coating resists corrosion and pitch build-up
  • Requires Certification

Specifications

Diameter:
10 in
Height:
13/20 in
Weight:
2.46 lb
Width:
2-23/50 in