This product requires certification to purchase.

12 x 1/4 in. Universal Extension

You last purchased this on
 
Diablo Tools

12 x 1/4 in. Universal Extension

  • Fast #
  • Part #DDXT1020
  • Item #8456411
  • Manufacturer Part #DXT1020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

12 x 1/4 in. Universal Extension

  • Fast #
  • Part #DDXT1020
  • Item #8456411
  • Manufacturer Part #DXT1020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extend reach in hard to access areas
  • Impact Strong™ increases shank stability and durability
  • Effortlessly switch between accessories and sizes
  • No tools required
  • Maximum performance in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Application:
Impact Drivers, Drill Drivers
Diameter:
1/4 in
Height:
3/5 in
Length:
12 in
Product Type:
Extension
Weight:
0.39 lb
Width:
1/40 in