This product requires certification to purchase.

120 3.4-4.6 20.0 Z 24 CON

You last purchased this on
 
Diablo Tools

120 3.4-4.6 20.0 Z 24 CON

Brand image
You last purchased this on
 
Diablo Tools

120 3.4-4.6 20.0 Z 24 CON

  • Fast #
  • Part #DLI25M34EA3
  • Item #9685023
  • Manufacturer Part #LI25M34EA3
4 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ATB 6° tooth with positive cutting angle.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
20 mm
Diameter:
120 mm
Height:
3/5 in
Weight:
0.58 lb
Width:
29/50 in