This product requires certification to purchase.

12X48X1 THIN KERF ATB RED

You last purchased this on
 
Diablo Tools

12X48X1 THIN KERF ATB RED

  • Fast #
  • Part #DLU86R012
  • Item #9686516
  • Manufacturer Part #LU86R012
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

12X48X1 THIN KERF ATB RED

  • Fast #
  • Part #DLU86R012
  • Item #9686516
  • Manufacturer Part #LU86R012
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide General Purpose Blend for Maximum Performance
  • Heavy-Duty Thick Kerf and Plate ensure a stable, flat blade for long cutting life ensure a stable, flat blade for long cutting life
  • Positive Hook Angles for fast cutting and easy feed
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Arbor Hole Size:
25.4 mm
Diameter:
12 in
Height:
3/5 in
Weight:
2.37 lb
Width:
2-37/100 in