This product requires certification to purchase.

14 X 84 X 1 MOD. TCG

You last purchased this on
 
Diablo Tools

14 X 84 X 1 MOD. TCG

  • Fast #
  • Part #DLU92M014
  • Item #9685791
  • Manufacturer Part #LU92M014
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

14 X 84 X 1 MOD. TCG

  • Fast #
  • Part #DLU92M014
  • Item #9685791
  • Manufacturer Part #LU92M014
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Laminate Blend for Maximum Performance
  • Modified Triple Chip Grind (MTCG) Tooth Designed for long life and chip free cuts in thick stock manmade materials
  • Negative Hook Angle minimizes chipping in laminates and melamine
  • Silver Ice Coating resists corrosion and pitch build-up
  • Requires Certification

Specifications

Arbor Hole Size:
25.4 mm
Diameter:
14 in
Height:
7/10 in
Weight:
4.82 lb
Width:
4-41/50 in