This product requires certification to purchase.

14X108X1 TCG DS LAMINATE COATED

You last purchased this on
 
Diablo Tools

14X108X1 TCG DS LAMINATE COATED

  • Fast #
  • Part #DLU97R014
  • Item #9686082
  • Manufacturer Part #LU97R014
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

14X108X1 TCG DS LAMINATE COATED

  • Fast #
  • Part #DLU97R014
  • Item #9686082
  • Manufacturer Part #LU97R014
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium TiCo™ HI-Density Carbide Laminate Blend for Maximum Performance
  • Triple Chip Grind (TCG) Tooth Design with a positive hook angle for long life in production applications
  • Laser-Cut Anti-Vibration Slots drastically reduce vibration and sideways movement in the cut extending blade life and giving a crisp, splinter-free flawless finish
  • Perma-Shield™ Non-Stick Coating reduces blade drag, protects the blade from corrosion and pitch build-up.
  • Requires Certification

Specifications

Arbor Hole Size:
25.4 mm
Diameter:
14 in
Height:
1/2 in
Weight:
4.88 lb
Width:
4-22/25 in