This product requires certification to purchase.

160 5.1-6.3 60 Z 36 CON AT

You last purchased this on
 
Diablo Tools

160 5.1-6.3 60 Z 36 CON AT

  • Fast #
  • Part #DLI25M51LH3
  • Item #9686487
  • Manufacturer Part #LI25M51LH3
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

160 5.1-6.3 60 Z 36 CON AT

  • Fast #
  • Part #DLI25M51LH3
  • Item #9686487
  • Manufacturer Part #LI25M51LH3
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ATB 6° tooth with positive cutting angle.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Arbor Hole Size:
60 mm
Diameter:
160 mm