This product requires certification to purchase.

17-1/2 in. Auger Bit

You last purchased this on
 
Diablo Tools

17-1/2 in. Auger Bit

  • Fast #
  • Part #DDAG3090
  • Item #8455933
  • Manufacturer Part #DAG3090
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

17-1/2 in. Auger Bit

  • Fast #
  • Part #DDAG3090
  • Item #8455933
  • Manufacturer Part #DAG3090
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-step cutting action for precise, clean holes in wood drilling applications
  • Dura-Tip™ for extreme durability in nail-embedded wood
  • Dual cutting edge design for effortless, smooth hole drilling in nail-embedded wood
  • Deep flutes for fast chip removal
  • 7/16 in. hex quick change shank increases stability and durability in cordless and corded impact wrenches and drill drivers
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/8 in
Bit Length:
17-1/2
Drill Bit Type:
Auger
Drilling Depth (in):
13-1/2 in
Height:
1-7/10 in
Length:
17-1/2 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
7/16 in
Shank Style:
Hex
Tool Type:
Bit
Weight:
1.23 lb
Width:
1-7/10 in