This product requires certification to purchase.

190 2.8 30 Z 56 ATB ICE

You last purchased this on
 
Diablo Tools

190 2.8 30 Z 56 ATB ICE

  • Fast #
  • Part #DLU2C05
  • Item #9686065
  • Manufacturer Part #LU2C05
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

190 2.8 30 Z 56 ATB ICE

  • Fast #
  • Part #DLU2C05
  • Item #9686065
  • Manufacturer Part #LU2C05
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ATB 15° tooth with positive cutting angle.
  • Silver I.C.E. Coating prevents build up on the blade surface and keeps the blade running cooler and cleaner
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
30 mm
Diameter:
190 mm
Height:
11 in
Weight:
1.39 lb
Width:
1-39/100 in