This product requires certification to purchase.

2-3/4 in. Oscillating Blade

Diablo Tools

2-3/4 in. Oscillating Blade

  • Fast #
  • Part #DDOSCGX
  • Item #8457078
  • Manufacturer Part #DOSCGX
3.6 out of 5 Customer Rating
Brand image
Diablo Tools

2-3/4 in. Oscillating Blade

  • Fast #
  • Part #DDOSCGX
  • Item #8457078
  • Manufacturer Part #DOSCGX
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-in-1 40-grit sanding plate for removal of grout, mortar and tile adhesive
  • Carbide grit tip reaches hard to access areas and tight corners
  • Maximum performance in cordless and corded Fein® and other Starlock tools
  • Also compatible with non-Starlock multi-tools from AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid® and Rockwell®
  • Not compatible with Craftsman®, Dewalt®, Dremel®, Hart® or Porter-Cable®
  • Requires Certification

Specifications

Application:
Grout, Mortar
Blade Length (in):
2-3/4 in
Blade Material:
Carbide
Blade Thickness (in):
1/8 in
Blade Type:
Oscillating
Brand Model Compatibility:
AEG®, Bosch®, Festool®, Makita®, Metabo®, Milwaukee®, Ridgid®, Rockwell®
Color Finish Name:
Black
Height:
6-29/50 in
Length:
6-29/50 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Blade
UPC:
008925155331
Weight:
0.15 lb
Width:
4-33/100 in